1 x 1 x 3/4 in. Male Mechanical Tee

You last purchased this on
 
WARDFlex

1 x 1 x 3/4 in. Male Mechanical Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

1 x 1 x 3/4 in. Male Mechanical Tee

  • Fast #
  • Part #WF357
  • Item #2181570
  • Manufacturer Part #357
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • One corrugation crush seal
  • Reusable
  • Approved for concealed use
  • Secondary gasket seal
  • Primary metal to metal seal
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Male
End Connection 2:
Male
End Connection 3:
Male
End Connections:
Male
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi
Weight:
2.2 lb