0 items

Wardflex WardFlex® 100 ft. CSST Stainless Steel Tubing

WF16

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Exclusive helium pressurization and vacuum leak detection technology ensures the highest leak-free integrity for every installation
  • Features vertical seamless coils that remove the need for butt-connections of any kind, eliminating one major source of weakness and leaks
  • Fully annealed
  • Ideal for a direct connection to gas fireplaces, fixed appliances and rooftop equipment
  • Maximum flexibility for ease of installation and maximum time savings
  • Quick-disconnect devices
  • Unlimited warranty

SPECIFICATIONS

ANSI Specifications
ANSI I4001:2004, ANSI LC1
CSA Certified
Yes
Coating
PE Coating
Collection
WardFlex®
Color Finish
Yellow
FM Approved
No
Length
100 ft
Material
Stainless Steel
Material Type
304L
Maximum Pressure
25 psi
Pipe Tubing Size
1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday