1/2 in. FIP Strip Wound Hose
1/2 in. FIP Strip Wound Hose
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Stripwound conduit cannot be used as a substitute for striker plates where tubing passes through structural members
- Easy installation
- Stripwound metal conduit can be used to protect WARDFLEX® and WARDFLEX® II CSST when the tubing is in a concealed location and cannot be displaced a minimum of 3" from a puncture threat or the distance between supports is less than 24 inches
- For CSST size 1/2"
Specifications
- Application:
- Protection
- Coating:
- Galvanized
- Diameter:
- 1 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 1 ft
- Material:
- Steel
- Weight:
- 0.395 lb