11-1/2 x 3-1/4 in. Steel Striker Plate
11-1/2 x 3-1/4 in. Steel Striker Plate
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Strinker plates are used to prevent damage to the tubing from nails, screws, drill bits, and other puncture threats
- Only striker plates provided by WARDFLEX® may be used with WARDFLEX® and WARDFLEX® MAX CSST systems
- Striker plates are to be used when WARDFLEX® and WARDFLEX® MAX passes through studs, joists or other building materials that limit the movement of flexible piping
Specifications
- Application:
- Protection
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 11-1/2 in
- Material:
- Steel
- Product Type:
- Striker Plate
- Weight:
- 0.5 lb
- Width:
- 3-1/4 in