1/2 x 0.01 in. x 100 ft. Corrugated Stainless Steel Tubing

You last purchased this on
 
WARDFlex

1/2 x 0.01 in. x 100 ft. Corrugated Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

1/2 x 0.01 in. x 100 ft. Corrugated Stainless Steel Tubing

  • Fast #
  • Part #WF116
  • Item #8077429
  • Manufacturer Part #116
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Quick and easy installation
  • Lightweight and flexible
  • Designed to distribute fuel gas in residential housing units and commercial structures
  • Coating marked every 2 feet
  • UV inhibitors
  • ASTM E84 Compliant
  • Polyethylene jacket
  • Fewer fittings
  • 100% leak tested
  • Requires Certification

Specifications

ANSI:
ANSI LC1
ASTM:
ASTM A-240
Application:
Commercial, Fuel, Residential
CSA Certified:
Yes
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
59/100 in
FM Approved:
No
IAPMO Listed -:
Yes
Length:
100 ft
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
165
Origin:
Domestic
Pipe Wall Type -:
Corrugated
PipeTubing Size:
1/2 in
Pressure - Maximum:
25 psi
UL Listed:
Yes
Wall Thickness:
0.01 in
Weight:
12.67 lb