WARDFlex

1/2 in. x 250 ft. 304L Corrugated Stainless Steel Tubing

Part #WF114  |  Manufacturer Part #114

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Designed to distribute fuel gas in residential housing units and commercial structures
  • Quick and easy installation
  • Lightweight and flexible
  • Fewer fittings
  • Polyethylene jacket
  • UV inhibitors
  • ASTM E84 Compliant
  • Coating marked every 2 feet
  • 100% leak tested

Specifications

Application: [Commercial, Fuel, Residential, Industrial]

CSA Certified: Yes

Coating: PE Coating

Color Finish: Yellow

FM Approved: No

IAPMO Listed: Yes

Inside Diameter: 59/100 in

Length: 250 ft

Material: Stainless Steel

Material Type: 304L

Maximum Temperature: 165

Pipe Tubing Size: 1/2 in

UL Listed: No

Weight: 33.6