1/2 in. x 50 ft. NPS 304 Stainless Steel Corrugated Tubing in Black

You last purchased this on
 
WARDFlex MAX

MAX 1/2 in. x 50 ft. NPS 304 Stainless Steel Corrugated Tubing in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex MAX

MAX 1/2 in. x 50 ft. NPS 304 Stainless Steel Corrugated Tubing in Black

  • Fast #
  • Part #WFC18
  • Item #8077427
  • Manufacturer Part #C18
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Quick and easy installation
  • Lightweight and flexible
  • Designed to distribute fuel gas in residential housing units and commercial structures
  • Coating marked every 2 feet
  • Conductive coating
  • UV resistant
  • Conductive polyethylene jacket
  • Fewer fittings
  • 100% leak tested
  • Requires Certification

Specifications

ANSI:
ANSI LC1
ASTM:
ASTM A-240, ASTM E-84
Application:
Commercial, Fuel, Residential
CSA Certified:
CSA 6.26
Coating:
PE Coating
Collection:
MAX
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
59/100 in
Diameter - Outside:
81/100 in
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS x NPS
FM Approved:
Yes
IAPMO Listed -:
Yes
ISO:
ISO 9001:2008
Length:
50 ft
Material:
Plastic, Stainless Steel
Material Type:
304, Polyethylene
Pipe Wall Type -:
Corrugated
PipeTubing Size:
1/2 in
Pressure Class:
25#
Temperature Range:
-40 to 165 Deg F
UL Listed:
Yes
Wall Thickness:
0.01 in
Weight:
7.8 lb