3/8 in. MNPT x Mechanical Joint Fitting
3/8 in. MNPT x Mechanical Joint Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Approved for concealed use
- Secondary gasket seal
- Primary meatal to metal seal
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Mechanical Joint
- End Connections:
- MNPT x Mechanical Joint
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- Weight:
- 0.26 lb