3/4 in. FIP Cross Manifold with 4-1/2 in. and 2-3/4 in. Outlet
3/4 in. FIP Cross Manifold with 4-1/2 in. and 2-3/4 in. Outlet
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Multi-port assembly
- Female NPT connections
- Used to supply multiple gas appliances in a parallel arrangement from a main distribution point
- Central distribution center
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Malleable Iron
- Outlet Quantity:
- 6
- Pressure - Maximum:
- 25 psi
- Weight:
- 1.885 lb