Wardflex 3/4 in. FIP Manifold with 1-3/4 and 3-1/2 in. Outlet

WF604

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Multi-port assembly
  • Quick and easy piping of the Wardflex tubing

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connection 4
FIP
End Connections
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Malleable Iron
Maximum Pressure
5 psi
Outlet Quantity
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday