3/4 in. FNPT Malleable Iron Flexible Gas Pipe Manifold with 4 Outlet

You last purchased this on
 
WARDFlex

3/4 in. FNPT Malleable Iron Flexible Gas Pipe Manifold with 4 Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

3/4 in. FNPT Malleable Iron Flexible Gas Pipe Manifold with 4 Outlet

  • Fast #
  • Part #WF603
  • Item #1392070
  • Manufacturer Part #603
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Multi-port assembly
  • Female NPT connections
  • Used to supply multiple gas appliances in a parallel arrangement from a main distribution point
  • Central distribution center
  • Requires Certification

Specifications

BAA Compliant:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Manifold, Straight
IAPMO Listed -:
Yes
Length:
10-7/100 in
Material:
Malleable Iron
NSF Certified:
No
Outlet Quantity:
4
Pressure - High:
25
UL Listed:
No
Weight:
1.92 lb