3/4 x 7 in. MNPT Schedule 40 Painted Steel Meter Stub Out

You last purchased this on
 
WARDFlex

3/4 x 7 in. MNPT Schedule 40 Painted Steel Meter Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

3/4 x 7 in. MNPT Schedule 40 Painted Steel Meter Stub Out

  • Fast #
  • Part #WF394
  • Item #1675239
  • Manufacturer Part #394
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Fixed termination point with male NPT connections
  • The meter stub out is used to create a fixed termination point for a WARDFLEX® mechanical fitting on a wall to allow the attachment of a meter
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Stub Out
Gauge (metal):
14 ga
IAPMO Listed -:
Yes
Length:
7 in
Material:
Steel
Origin:
Domestic
Pressure - High:
25
Schedule Class:
40
Weight:
1 lb