3/4 in. NPT Valve Accessory
3/4 in. NPT Valve Accessory
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Gas shut off valve
- Secondary gasket seal
- Primary metal to metal seal
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 25 psi
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Operator:
- Wing Handle
- Valve Size:
- 3/4 in
- Weight:
- 1.015 lb