3/4 x 1/2 in. NPT Male Mechanical Joint Fitting
3/4 x 1/2 in. NPT Male Mechanical Joint Fitting
Package Quantity Info:
EA: 1 IP: 12 CA: 96-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Approved for concealed use
- Secondary gasket seal
- Primary metal to metal seal
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- CSST
- End Connections:
- MNPT x CSST
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Mechanical Joint Fitting, Reducing
- IAPMO Listed -:
- Yes
- Material:
- Brass, Composite, Fiber
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- Weight:
- 0.47 lb