3/8 - 3/4 in. Tube Cutter
3/8 - 3/4 in. Tube Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutting capacity: 3/8 in to 3/4 in
- CSST cutting tool
Specifications
- Application:
- Cutting
- Cutting Capacity:
- 3/8 in - 3/4 in
- Length:
- 2 in
- Material:
- Stainless Steel
- Type:
- WF662
- Weight:
- 0.525 lb