3/8 x 1/2 in. MNPT Termination Fitting
3/8 x 1/2 in. MNPT Termination Fitting
Package Quantity Info:
EA: 1 IP: 15 CA: 60 PT: 2700-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Provides fixed point termination on wall or floor
- Secondary gasket seal
- Primary meatal to metal seal
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- Yes
- Material:
- Brass, Malleable Iron
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- Weight:
- 0.81 lb