Wardflex WardFlex® 50 ft. CSST Stainless Steel Tubing
WF18
- PIPE TUBING SIZE
- PRICE
DESCRIPTION
- Exclusive helium pressurization and vacuum leak detection technology ensures the highest leak-free integrity for every installation
- Features vertical seamless coils that remove the need for butt-connections of any kind, eliminating one major source of weakness and leaks
- Fully annealed
- Ideal for a direct connection to gas fireplaces, fixed appliances and rooftop equipment
- Maximum flexibility for ease of installation and maximum time savings
- Quick-disconnect devices
- Unlimited warranty
SPECIFICATIONS
- ANSI Specifications
- ANSI I4001:2004, ANSI LC1
- CSA Certified
- Yes
- Coating
- PE Coating
- Collection
- WardFlex®
- Color Finish
- Yellow
- FM Approved
- No
- Length
- 50 ft
- Material
- Stainless Steel
- Material Type
- 304L
- Maximum Pressure
- 25 psi
- Pipe Tubing Size
- 1/2 in
- UL Listed
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday