Wardflex FNPT x Mechanical Joint Fitting

WF25

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dual seal step saver
  • Mechanical joint fittings connect the corrugated stainless steel tubing to a manifold or gas outlet

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNPT
End Connection 2
Mechanical Joint
End Connections
FNPT x Mechanical Joint
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
5 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday