Wardflex Male Mechanical Tee

WF3

Manufacturer Part #: 351

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Max pressure of 5 psi
  • Mechanical

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connection 3
Male
End Connections
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass, Malleable Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday