1-1/4 in. x 250 ft. NPS 304 Stainless Steel Corrugated Tubing in Black
MAX 1-1/4 in. x 250 ft. NPS 304 Stainless Steel Corrugated Tubing in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Quick and easy installation
- Lightweight and flexible
- Designed to distribute fuel gas in residential housing units and commercial structures
- Coating marked every 2 feet
- Conductive coating
- UV resistant
- Conductive polyethylene jacket
- Fewer fittings
- 100% leak tested
Specifications
- ANSI:
- ANSI LC1
- ASTM:
- ASTM A-240, ASTM E-84
- Application:
- Commercial, Fuel, Residential
- CSA Certified:
- CSA 6.26
- Coating:
- PE Coating
- Collection:
- MAX
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-13/50 in
- Diameter - Outside:
- 1-61/100 in
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS x NPS
- FM Approved:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 250 ft
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, Polyethylene
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1-1/4 in
- Pressure Class:
- 25#
- Temperature Range:
- -40 to 165 Deg F
- UL Listed:
- Yes
- Wall Thickness:
- 0.01 in
- Weight:
- 78.9 lb