Wardflex Mechanical Joint Coupling

WF26

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dual seal step saver
  • Mechanical couplings join two corrugated stainless steel tubing of the same size

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
5 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday