0 items

Wardflex WardFlex® PE Coating Stainless Steel Tubing

WF12

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI I4001.2004, ANSI LC I.2005
CSA Certified
CSA 6.26-M05
Coating
PE Coating
Collection
WardFlex®
Color Finish
Yellow
Length
500 ft
Material
Stainless Steel
Maximum Pressure
25 psi
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday