0 items

Wardflex WARDFlex MAX® Stainless Steel Tubing

WFC8

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Conductive coating disperses electrical energy
  • Continuous run coils
  • Fully annealed for maximum flexibility and ease of installation
  • Improved resistance against damage from inadvertent electrical energization
  • Vacuum leak detection technology to ensure leak-free integrity

SPECIFICATIONS

ANSI Specifications
ANSI LC.1
CSA Certified
CSA 6.26-M05
Collection
WARDFlex MAX®
Color Finish
Black
Length
50 ft
Material
Stainless Steel
Maximum Pressure
25 psi
Pipe Tubing Size
1/2 in
UL Listed
Yes
Wall Thickness
0.01 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday