0 items

Wardflex WARDFlex MAX® Stainless Steel Tubing

WFIIRMNT

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
WARDFlex MAX®
Color Finish
Black
FM Approved
No
Material
Stainless Steel
Pipe Tubing Size
1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday