Warm Rain

48 x 36 x 79 in. Alcove Shower Unit in Biscuit

Part #WWR852BI  |  Manufacturer Part #WR852BI

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced pillars for shower door support and/or curtain rod bracket support
  • Largest integral contoured seat in its class

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 36 in

Drain Location: Center

Height: 79 in

IAPMO Listed: No

Length: 48 in

Material: Fiberglass Reinforced Plastic

Shower Installation Type: Alcove

UL Listed: No

Width: 36 in