48 x 36 x 79 in. Alcove Shower Unit in White
48 x 36 x 79 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Largest integral contoured seat in its class
- Reinforced pillars for shower door support and/or curtain rod bracket support
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 79 in
- Length:
- 48 in
- Material:
- Fiberglass
- Shower Installation Type:
- Alcove
- Width:
- 36 in