60 in. x 32-1/2 in. Tub & Shower Unit in White with Right Drain
60 in. x 32-1/2 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI Z124.2
- ASTM:
- ASTM E-84, ASTM F-462
- Application:
- Commercial, Residential
- Basin Length:
- 44 in
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 76 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in
- Soaking Depth:
- 11 in
- UL Listed:
- No
- cUPC Certified:
- No