60 x 36 x 81 in. Alcove Shower Unit in White

You last purchased this on
 
Warm Rain

60 x 36 x 81 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warm Rain

60 x 36 x 81 in. Alcove Shower Unit in White

  • Fast #
  • Part #WWR861W
  • Item #4199712
  • Manufacturer Part #WR861W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elevated spacious corner shelf
  • Reinforced pillars for shower door support
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
81 in
Length:
60 in
Material:
Fiberglass
Shower Installation Type:
Alcove
Width:
36 in