83 x 39 in. Gelcoat Reinforced Corner Shower Unit in White

You last purchased this on
 
Warm Rain

83 x 39 in. Gelcoat Reinforced Corner Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warm Rain

83 x 39 in. Gelcoat Reinforced Corner Shower Unit in White

  • Fast #
  • Part #WWR490W
  • Item #1601971
  • Manufacturer Part #WR490W
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Door Opening 16 3/4" Wide X 24 3/4" High x 16 3/4" Deep
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
83 in
IAPMO Listed -:
No
Length:
39 in
Material:
Gelcoat
UL Listed:
No
Width:
39 in