36 x 36 in. Plastic Shower in Biscuit

You last purchased this on
 
Warm Rain

Embassy 36 x 36 in. Plastic Shower in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warm Rain

Embassy 36 x 36 in. Plastic Shower in Biscuit

  • Fast #
  • Part #WE36BI
  • Item #4199700
  • Manufacturer Part #E36BI
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy installation of shower doors or curtain rods
  • Door Opening 34" Wide x 75" High
  • Reinforced with wood in the shower door area
  • Corner shelf
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Embassy
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
79-1/2 in
IAPMO Listed -:
No
Length:
36 in
Material:
Plastic
UL Listed:
No
Width:
36 in