60 x 32-1/2 in. Tub & Shower Unit with Right Drain in Biscuit
Embassy 60 x 32-1/2 in. Tub & Shower Unit with Right Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation of shower doors or curtain rods
- Door opening 57" wide x 56 1/2" high
- Reinforced with wood in the shower door area
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Embassy
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Number of Pieces:
- 1 Piece
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 32-1/2 in