Warm Rain Embassy 60 x 32-1/2 in. Tub & Shower Unit in Biscuit

WE45BI

Manufacturer Part #: E45BI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Reinforced with wood in the shower door area
  • Easy installation of shower doors or curtain rods
  • Door opening 57" wide x 56 1/2" high

SPECIFICATIONS

ADA Compliant
No
Collection
Embassy
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
74 in
Installation Type
Apron Front
Length
60 in
Material
Gelcoat
Number Of Pieces
1 Piece
Overall Length
60 in
Overall Width
32-1/2 in
Size
60 in x 32-1/2 in
Width
32-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday