Warm Rain

Embassy 60 x 32-1/2 in. Tub & Shower Unit with Right Drain in White

Part #WE44W  |  Manufacturer Part #E44W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforced with wood in the shower door area
  • Easy installation of shower doors or curtain rods
  • Door opening 57" wide x 56 1/2" high

Documents

Specifications

ADA Compliant: No

Collection: Embassy

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 74 in

Installation Type: Apron Front

Length: 60 in

Material: Gelcoat

Number Of Pieces: 1 Piece

Overall Length: 60 in

Overall Width: 32-1/2 in

Size: 60 in x 32-1/2 in

Width: 32-1/2 in