Warren Alloy Valve & Fitting

1 in. 316 Stainless Steel Reduced Port Threaded 800# Ball Valve

Part #W1010CG  |  Manufacturer Part #1010C 1

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 800 psi

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 1 in

Valve Type: Ball Valve