Warren Alloy Valve & Fitting

1010C Series 3/8 in. Stainless Steel Reduced Port Threaded Ball Valve

Part #W1010C  |  Manufacturer Part #1010C

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-351

Clean Bagged: No

Collection: 1010C Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Handle Material: Stainless Steel

High Pressure: 800

IAPMO Listed: No

Length: 1-37/50 in

NSF Certified: No

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: 1 piece

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve