0 items

Warren Alloy Valve & Fitting Contractor Series 2-14/25 in. Socket Weld Stainless Steel Ball Valve with Locking Handle

W1030CSW

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
Clean Bagged
No
Collection
Contractor Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Length
2-14/25 in
Material
Stainless Steel
Maximum Pressure
1000 WOG
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday