Warren Alloy Valve & Fitting 3156 316L Stainless Steel Flanged Check Valve

W3156

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
Collection
3156
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday