Warren Alloy Valve & Fitting

4 in. 316 Stainless Steel Full Port Flanged 150# Ball Valve

Part #W6156P  |  Manufacturer Part #6156 4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Ball

Valve Port Opening: Full Port

Valve Size: 4 in

Valve Type: Ball Valve