4 in. Carbon Steel Full Port Flanged 300# Ball Valve
4 in. Carbon Steel Full Port Flanged 300# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216-WCB
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 12-1/10 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 275 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve