Warren Alloy Valve & Fitting

6 in. 316 Stainless Steel Full Port Flanged 150# Ball Valve

Part #W6156FSU  |  Manufacturer Part #6156FS 6

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-351 CF8M, ASTM C-276]

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Bonnet Type: Welded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 6 in

Valve Type: Ball Valve