6 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

You last purchased this on
 
Warren Valve LP

5155FS Series 6 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

5155FS Series 6 in. Carbon Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #W5155FSU
  • Item #7589600
  • Manufacturer Part #5155FS 6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-216 WCB, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
5155FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Stainless Steel
Height:
10-49/50 in
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
10-51/100 in
Material:
Carbon Steel
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
6 in
Valve Type:
Ball Valve