0 items

Warren Alloy Valve & Fitting Stainless Steel Flanged Reduced Port Ball Valve

W5156

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday