0 items

Warren Alloy Valve & Fitting 316 Stainless Steel Reduced Port Threaded 800# Ball Valve

W1010OL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Pressure
800 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Oval Handle
Valve Port Opening
Reduced Port
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday