Warren Technology Heater with Breaker

WWFM1002B

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
42
Brand Model Compatibility
FFMANP Series Fan Coils
Configuration
Multi
Depth
15 in
Energy Star Compliant
No
Height
7-1/2 in
Phase
Single Phase
Power Source
Electric
Type
Breaker
Volts
230V
Watts
10
Weight
3.5
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday