4 gal D-foam Concentrated Defoamer
4 gal D-foam Concentrated Defoamer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No offensive color
- Other applications: Sewage System Foam Control, water fountains, whirlpools and spas
- Eliminates foam in recovery tanks of hot and cold water extractors, automatic shampooing equipment, and floor scrubber
Specifications
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 4 gal