Warwick Hanger

1 in. Copper Milford Type Hanger 25 Pack

Part #WAR40010  |  Manufacturer Part #400-10

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Copper

FM Approved: No

Fits Pipe Size: 1 in

Length: 12 in

Material: Carbon Steel

Package Quantity: 25

UL Listed: No