Warwick Hanger

10 ft. Carbon Steel Hanger Strap

Part #WAR300010  |  Manufacturer Part #300010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Insulated Flexible Duct, Round Pipe, Rectangular Duct]

Coating: Galvanized

FM Approved: No

IAPMO Listed: No

Length: 10 ft

Material: Carbon Steel

NSF Certified: No

UL Listed: No

Width: 3/4 in