0 items

Warwick Hanger 200 Series Natick Type Hanger 25 Pack

WAR200

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
200 Series
Color Finish
Copper
FM Approved
No
Fits Pipe Size
1/2 in
Length
6 in
Material
Carbon Steel
Package Quantity
Pack of 25
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday