0 items

Warwick Hanger Plastic DWV Hanger 25 Pack

WAR1300

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Plastic
FM Approved
No
Fits Pipe Size
1-1/2 in
Length
12 in
Material
Carbon Steel
Package Quantity
25
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday