Stainless Steel Flat Trap Cover
Series 1500 Stainless Steel Flat Trap Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Series 1500
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Cover Type:
- Flat
- IAPMO Listed -:
- No
- Product Type:
- Trap Cover